Shop REVALVED
Create Account
Male Metric DIN Adapter with ED Ring, S12 Metric Bite Type x M16 Male Metric, Steel
- Mfr # D8400-S12-16-ED
- Zoro # G225083441
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D8400-S12-16-ED
- Zoro #
- G225083441
- UPC #
- -
- Country of Origin
- China
Description
Male Metric DIN Adapter with ED Ring, S12 Metric Bite Type x M16 Male Metric, Steel The D8400-S12-16-ED is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Compatible with automated and mobile equipment linesSupports leak-free installation under pressure surgesDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: S12 Connection Size 2: M16 Connection Type: MBT|MM Connection Type 1: Metric Bite Type Connection Type 2: Male Metric Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 46.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D8400-ED Thread Size 1: M20 x 1.5 Thread Size 2: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.