Shop REVALVED
Create Account
Male Run Tee, .625 in Male JIC x .5 in Male NPTF x .625 in Male JIC, Steel
- Mfr # 2605108
- Zoro # G125085774
product price:Â
$
11.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2605108
- Zoro #
- G125085774
- UPC #
- -
- Country of Origin
- China
Description
Male Run Tee, .625 in Male JIC x .5 in Male NPTF x .625 in Male JIC, Steel Connection Size 1: .625 in Connection Size 2: .5 in Connection Size 3: .625 in Connection Type: MJIC|MPT|MJIC Connection Type 1: Male JIC Connection Type 2: Male NPTF Connection Type 3: Male JIC Fitting Type: Tee Material: Steel Maximum Operating Pressure: 3500 psi Operating Temperature: 375 degrees farenheit Series: 2605 Thread Size 1: .875 - 14 Thread Size 2: .5 - 14 Thread Size 3: .875 - 14 Standard Approvals: SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.