Run Tee, L42 Metric Bite Type x L42 Female Metric Swivel x L42 Metric Bite Type, Steel
- Mfr # D6602-L42-L42-L42
- Zoro # G425085641
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6602-L42-L42-L42
- Zoro #
- G425085641
- UPC #
- -
- Country of Origin
- China
Description
Run Tee, L42 Metric Bite Type x L42 Female Metric Swivel x L42 Metric Bite Type, Steel The D6602-L42-L42-L42 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Supports leak-free installation under pressure surgesFlareless design with bite-type ferrule gripEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: L42 Connection Size 2: L42 Connection Size 3: L42 Connection Type: MBT|FMS|MBT Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 119 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6602 Thread Size 1: M52 x 2 Thread Size 2: M52 x 2 Thread Size 3: M52 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.