Shop REVALVED
Create Account
Run Tee, S38 Metric Bite Type x S38 Female Metric Swivel x S38 Metric Bite Type, Steel
- Mfr # D6602-S38-S38-S38
- Zoro # G025085126
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6602-S38-S38-S38
- Zoro #
- G025085126
- UPC #
- -
- Country of Origin
- China
Description
Run Tee, S38 Metric Bite Type x S38 Female Metric Swivel x S38 Metric Bite Type, Steel The D6602-S38-S38-S38 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Compatible with automated and mobile equipment linesFlareless design with bite-type ferrule gripSupports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: S38 Connection Size 2: S38 Connection Size 3: S38 Connection Type: MBT|FMS|MBT Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 135.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6602 Thread Size 1: M52 x 2 Thread Size 2: M52 x 2 Thread Size 3: M52 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.