Shop REVALVED
Create Account
Male Metric DIN Adapter with ED Ring, S10 Metric Bite Type x M14 Male Metric, Steel
- Mfr # D8400-S10-14-ED
- Zoro # G525083219
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D8400-S10-14-ED
- Zoro #
- G525083219
- UPC #
- -
- Country of Origin
- China
Description
Male Metric DIN Adapter with ED Ring, S10 Metric Bite Type x M14 Male Metric, Steel Engineered to withstand the pressures of modern industry, the D8400-S10-14-ED compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Compatible with automated and mobile equipment linesCorrosion-resistant plating extends component lifeOptimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliantResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: S10 Connection Size 2: M14 Connection Type: MBT|MM Connection Type 1: Metric Bite Type Connection Type 2: Male Metric Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 42.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D8400-ED Thread Size 1: M18 x 1.5 Thread Size 2: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.