Straight Union, S08 Metric Bite Type x S08 Metric Bite Type, Steel
- Mfr # D2403-S08-S08
- Zoro # G825082981
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2403-S08-S08
- Zoro #
- G825082981
- UPC #
- -
- Country of Origin
- China
Description
Straight Union, S08 Metric Bite Type x S08 Metric Bite Type, Steel When performance matters, trust the D2403-S08-S08 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Resistant to vibration fatigue and thermal expansionEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesSupports leak-free installation under pressure surgesDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: S08 Connection Size 2: S08 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 47 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2403 Thread Size 1: M16 x 1.5 Thread Size 2: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.