Shop REVALVED
Create Account
Swivel Branch Tee, S06 Metric Bite Type x S06 Metric Bite Type x S06 Female Metric Swivel, Steel
- Mfr # D6600-S06-S06-S06
- Zoro # G725083675
product price:Â
$
10.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6600-S06-S06-S06
- Zoro #
- G725083675
- UPC #
- -
- Country of Origin
- China
Description
Swivel Branch Tee, S06 Metric Bite Type x S06 Metric Bite Type x S06 Female Metric Swivel, Steel From automation to construction machinery, the D6600-S06-S06-S06 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Corrosion-resistant plating extends component lifeFlareless design with bite-type ferrule gripResistant to vibration fatigue and thermal expansionSupports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: S06 Connection Size 2: S06 Connection Size 3: S06 Connection Type: MBT|MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Connection Type 3: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 62 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6600 Thread Size 1: M14 x 1.5 Thread Size 2: M14 x 1.5 Thread Size 3: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.