Tube Plug, S10 Metric Bite Type, Steel
- Mfr # D2408-S10-X
- Zoro # G325083709
product price:Â
$
2.39
/ea
Sold in multiples of 5 for
$11.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2408-S10-X
- Zoro #
- G325083709
- UPC #
- -
- Country of Origin
- China
Description
Tube Plug, S10 Metric Bite Type, Steel The D2408-S10-X is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Compatible with automated and mobile equipment linesSupports leak-free installation under pressure surgesCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size: S10 Connection Type: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 29 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Plug Material: Steel Series: D2408-X Thread Size: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.