Type E Cam and Groove Adapter, 2-in Male Adapter x 2-in Hose Shank, Ductile Iron
- Mfr # CGE-200-DP
- Zoro # G125067701
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGE-200-DP
- Zoro #
- G125067701
- UPC #
- -
- Country of Origin
- China
Description
Type E Cam and Groove Adapter, 2-in Male Adapter x 2-in Hose Shank, Ductile Iron. Connection Size 1: 2 in Connection Size 2: 2 in Connection Type: Male Adapter, Hose Shank Connection Type 1: Male Adapter Connection Type 2: Hose Shank Final Sale: Final Sale Item Fitting Type: Adapter Material: Iron Material Construction: Ductile Iron Operating Temperature: 70 Degrees F Series: Type E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.