15 gal, 120V, 12.5 Amps, Commercial Electric Water Heater

  • Mfr # EGSP15
  • Zoro # G5127062
product price: 
$
1,027.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps AC
12.5 A
Height to Cold Side Connection
4 5/8 in
System of Measurement
Inch
Standards
ASME, CSA Certified, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGSP15
Zoro #
G5127062
UPC #
203523176874
Country of Origin
Mexico

Dimensions

Height to Cold Side Connection
4 5/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to T and P Opening
19-3/8"
Height to Top of Heater
24.25"
Jacket Dia.
17 3/4 in
Dia./Thread Size
3/4"
Connection Size
3/4"
Height to Top of Vent Connection
24.25"
Overall Height - Water Heaters
24 1/4 in
Overall Height
24.3 in
Height to Hot Side Connection
21 7/8 in
Overall Depth
22.3 in
Overall Width
17.8 in
Height to Cold Inlet
4.6 in
Hot Outlet Size
3/4 in
Height to Hot Outlet
21.9 in
Cold Inlet Size
3/4 in
Height to T and P Valve
19.37 in
Tank Diameter
17.75 in
Manufacturer Warranty Length
3 yr Limited Tank

Details

Item
Electric Water Heater
Voltage
120V
Amps AC
12.5 A
System of Measurement
Inch
Standards
ASME, CSA Certified, UL Listed
Recovery @ 140 F Rise
4 gph
Industry Type
Commercial
Recovery @ 120 F Rise
5 gph
Water Heater Design
Point-of-Use
Temp. Range
110 Degrees to 170 Degrees F
Item - Water Heaters
Electric Water Heater
Features
Automatic Temperature Control
Number of Elements
1
Connection Type
NPT
Water Connection
3/4 in NPT
Includes
Resistor Elements, Surface Mounted Thermostat
Max. Pressure
150 psi
Fuel Type
Electric
Phase - Water Heaters
1
Voltage - Water Heaters
120
Tank Capacity - Plumbing
15.0 gal
Connection Location
Side
Residential / Commercial
Commercial
Compliance
Design Certified Under UL Standard 174., Exceed the Minimum Energy Factor Requirements of ASHRAE, Exceeds Energy Effeciency Codes of all States, Tested Cccording to DOE Test Procedures
Tank Capacity
15 gal
Total Watts
1,500 W
Phase
Single
Vent Type
Standard
Recovery @ 100 F Rise
6 gph
Commercial / Residential
Commercial
Included Valves
Temperature and Pressure Relief
Overheat Protection
Yes
Tank Outer Shell Material
Steel
Water Connection Location
Side
Tank Insulation Material
Polyurethane
Environment
Indoor
Recovery Rate @ Rise
10 gph @ 60 Degrees F, 15 gph @ 40 Degrees F, 4 gph @ 140 Degrees F, 5 gph @ 120 Degrees F, 6 gph @ 100 Degrees F, 8 gph @ 80 Degrees F
Maximum Water Pressure
150 psi
Current
12.5 A
Hot Outlet Type
NPT
Minimum Delivered Temperature
110 Degrees F
Cold Inlet Type
NPT
Market
Commercial
Tank Outer Shell Finish
Porcelain Enamel
Maximum Recovery Flow Rate
15 gph @ 40 Degrees F
Automatic Thermostat
Yes
Mounting Type
Wall Mounting
Power Consumption
1,500 W
Thermostat Mounting
Surface
Thermal Efficiency
Not Rated
Operating Voltage
120V AC
Maximum Delivered Temperature
170 Degrees F

Description

Electric Water Heater, Operating Voltage 120V AC, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 15 gph @ 40 Degrees F, Overall Height 24.3 in, Power Consumption 1,500 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 12.5 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.6 in, Height to Hot Outlet 21.9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews