Shop RHEEM
See all product information
Create Account
AC Motor, 120V AC, Single, 48 Frame Sz
- Mfr # 51-23012-41
- Zoro # G421692812
product price:Â
$
277.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Motor Design
Permanent Split Capacitor
Motor Shaft Rotation
CCWSE, CWSE
Phase
Single
Shaft Length
5 in
Capacitor Required
Capacitor Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-23012-41
- Zoro #
- G421692812
- UPC #
- -
- Country of Origin
- Mexico
- Item
- AC Motor
- Motor Design
- Permanent Split Capacitor
- Motor Shaft Rotation
- CCWSE, CWSE
- Phase
- Single
- Capacitor Required
- Capacitor Not Included
- Application
- Fan/Blower
- Number of Speeds
- 4
- Bearing Type
- Sleeve
- Compatible Brand
- Rheem, Ruud
- Full Load Current @ 60 Hz
- 7.3 A
- Frequency
- 60 Hz
- Sub Application
- Fan/Blower
- Product Type
- OEM Replacement Motor
- Drive Type
- Direct Drive
Dimensions
- Shaft Length
- 5 in
- Overall Length
- 9 11/16 in
- Shaft Diameter
- 1/2 in
- Body Diameter
- 5.7 in
- Frame Size
- 48
- Wire Rope Length
- 9 11/16 in
- Length
- 9 11/16 in
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 120V AC, Full Load Amps 7.3 A, 48 Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE, CWSE, Motor Mounting Type Belly Band
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.