Shop RHEEM
See all product information
Create Account
AC Motor, 120V AC, Single, 48 Frame Sz
- Mfr # 51-25023-01
- Zoro # G521692903
product price:Â
$
286.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Diameter
1/2 in
Sub Application
Fan/Blower
Compatible Brand
Rheem, Ruud
Bearing Type
Sleeve
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-25023-01
- Zoro #
- G521692903
- UPC #
- -
- Country of Origin
- Mexico
- Sub Application
- Fan/Blower
- Compatible Brand
- Rheem, Ruud
- Item
- AC Motor
- Bearing Type
- Sleeve
- Frequency
- 60 Hz
- Drive Type
- Direct Drive
- Motor Shaft Rotation
- CCWSE
- Full Load Current @ 60 Hz
- 9.5 A
- Application
- Fan/Blower
- Capacitor Required
- Capacitor Not Included
- Product Type
- OEM Replacement Motor
- Motor Design
- Permanent Split Capacitor
- Number of Speeds
- 4
- Phase
- Single
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, 3/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 120V AC, Full Load Amps 9.5 A, 48 Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE, Motor Mounting Type Belly Band