AC Motor, 208/230V AC, Single, 48Y Frame Sz
- Mfr # PD512807
- Zoro # G021692960
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Usable @ 200V
Not Usable at 200V
Product Type
OEM Replacement Motor
Motor Shaft Rotation
CCWSE
Usable @ 208V
Usable at 208V
Shaft Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD512807
- Zoro #
- G021692960
- UPC #
- -
- Country of Origin
- Mexico
- Usable @ 200V
- Not Usable at 200V
- Product Type
- OEM Replacement Motor
- Motor Shaft Rotation
- CCWSE
- Usable @ 208V
- Usable at 208V
- Capacitor Required
- Capacitor Not Included
- Phase
- Single
- Motor Design
- Permanent Split Capacitor
- Application
- Condenser Fan
- Nameplate RPM @ 50 Hz
- 825 RPM
- Compatible Brand
- Rheem, Ruud
- Nameplate Horsepower @ 50 Hz
- 1/6 hp
- Frequency
- 60/50 Hz
- Full Load Current @ 60 Hz
- 0.8 A
- Number of Speeds
- 1
- Item
- AC Motor
- Nameplate RPM @ 60 Hz
- 825 RPM
- Nameplate Voltage @ 60 Hz
- 208/230V AC
- Nameplate Horsepower @ 60 Hz
- 1/6 hp
Dimensions
- Shaft Length
- 2 in
- Frame Size
- 48Y
- Shaft Diameter
- 1/2 in
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208/230V AC, Full Load Amps 0.8 A, 48Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.