Shop RHEEM
See all product information
Create Account
AC Motor, 208/230V AC, Single, 48 Frame Sz
- Mfr # 51-21854-17
- Zoro # G721692895
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Sleeve
Application
Condenser Fan
Full Load Current @ 60 Hz
0.75 A
Drive Type
Direct Drive
Product Type
OEM Replacement Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-21854-17
- Zoro #
- G721692895
- UPC #
- -
- Country of Origin
- Mexico
- Bearing Type
- Sleeve
- Application
- Condenser Fan
- Full Load Current @ 60 Hz
- 0.75 A
- Drive Type
- Direct Drive
- Product Type
- OEM Replacement Motor
- Usable @ 200V
- Not Usable at 200V
- Frequency
- 60 Hz
- Motor Design
- Permanent Split Capacitor
- Phase
- Single
- Compatible Brand
- Rheem, Ruud
- Number of Speeds
- 1
- Motor Shaft Rotation
- CCWSE
- Capacitor Required
- Capacitor Not Included
- Item
- AC Motor
- Usable @ 208V
- Usable at 208V
- Nameplate Voltage @ 60 Hz
- 208/230V AC
- Nameplate RPM @ 60 Hz
- 1,075 RPM
- Nameplate Horsepower @ 60 Hz
- 1/6 hp
Dimensions
- Shaft Diameter
- 1/2 in
- Body Diameter
- 5.7 in
- Shaft Length
- 3 11/16 in
- Frame Size
- 48
- Overall Length
- 5 9/16 in
- Wire Rope Length
- 5 9/16 in
- Length
- 5 9/16 in
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208/230V AC, Full Load Amps 0.75 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE, Motor Mounting Type Belly Band
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.