Shop RHEEM
See all product information
Create Account
AC Motor, 208/230V AC, Single, 48Y Frame Sz
- Mfr # 51-102500-05
- Zoro # G121692891
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/2 in
Body Diameter
5.7 in
Number of Speeds
1
Shaft Length
2 15/16 in
Nameplate RPM @ 50 Hz
825 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-102500-05
- Zoro #
- G121692891
- UPC #
- -
- Country of Origin
- Mexico
- Number of Speeds
- 1
- Nameplate RPM @ 50 Hz
- 825 RPM
- Full Load Current @ 50 Hz
- 0.6 A
- Product Type
- OEM Replacement Motor
- Phase
- Single
- Capacitor Required
- Capacitor Not Included
- Full Load Current @ 60 Hz
- 0.6 A
- Motor Design
- Permanent Split Capacitor
- Bearing Type
- Sleeve
- Motor Shaft Rotation
- CCWSE
- Usable @ 208V
- Usable at 208V
- Application
- Condenser Fan
- Usable @ 200V
- Not Usable at 200V
- Drive Type
- Direct Drive
- Nameplate Horsepower @ 50 Hz
- 1/10 hp
- Frequency
- 60/50 Hz
- Compatible Brand
- Rheem, Ruud
- Item
- AC Motor
- Nameplate Horsepower @ 60 Hz
- 1/10 hp
- Nameplate RPM @ 60 Hz
- 825 RPM
- Nameplate Voltage @ 60 Hz
- 208/230V AC
Dimensions
- Shaft Diameter
- 1/2 in
- Body Diameter
- 5.7 in
- Shaft Length
- 2 15/16 in
- Overall Length
- 3 13/16 in
- Frame Size
- 48Y
- Wire Rope Length
- 3 13/16 in
- Length
- 3 13/16 in
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208/230V AC, Full Load Amps 0.6 A, 48Y Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE, Motor Mounting Type Belly Band
Restrictions
WARNING:
This product can expose you to chemicals including 2-Mercaptobenzothiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.