Shop RHEEM
See all product information
Create Account
AC Motor, 208/230V AC, Single, 48 Frame Sz
- Mfr # 51-101774-47
- Zoro # G221692883
product price:Â
$
309.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Length
2 in
Nameplate RPM @ 50 Hz
825 RPM
Body Diameter
5.7 in
Full Load Current @ 60 Hz
1.2 A
Usable @ 208V
Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-101774-47
- Zoro #
- G221692883
- UPC #
- -
- Country of Origin
- Mexico
- Nameplate RPM @ 50 Hz
- 825 RPM
- Full Load Current @ 60 Hz
- 1.2 A
- Item
- AC Motor
- Usable @ 208V
- Usable at 208V
- Number of Speeds
- 1
- Application
- Condenser Fan
- Compatible Brand
- Rheem, Ruud
- Nameplate Horsepower @ 50 Hz
- 1/5 hp
- Phase
- Single
- Motor Design
- Permanent Split Capacitor
- Usable @ 200V
- Not Usable at 200V
- Full Load Current @ 50 Hz
- 1.2 A
- Motor Shaft Rotation
- CCWSE
- Product Type
- OEM Replacement Motor
- Bearing Type
- Ball
- Capacitor Required
- Capacitor Not Included
- Frequency
- 60/50 Hz
- Nameplate RPM @ 60 Hz
- 825 RPM
- Nameplate Horsepower @ 60 Hz
- 1/5 hp
- Nameplate Voltage @ 60 Hz
- 208/230V AC
Dimensions
- Shaft Length
- 2 in
- Body Diameter
- 5.7 in
- Overall Length
- 7 in
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
AC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208/230V AC, Full Load Amps 1.2 A, 48 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CCWSE, Motor Mounting Type Belly Band
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.