Shop RHEEM
See all product information
Create Account
MOTORS - CONDENSER
- Mfr # 51-23053-11
- Zoro # G325074844
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Sleeve
Motor Shaft Rotation
CW/CCW
Phase
Single
Capacitor Required
Capacitor Included
Shaft Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-23053-11
- Zoro #
- G325074844
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS - CONDENSER
- Bearing Type
- Sleeve
- Motor Shaft Rotation
- CW/CCW
- Phase
- Single
- Capacitor Required
- Capacitor Included
- Number of Speeds
- 1
- Product Type
- Condenser Fan Motor
- Motor Design
- Permanent Split Capacitor
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 4 1/4 in
Description
MOTORS - CONDENSER, Single Phase, Motor Design Permanent Split Capacitor, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.