MOTORS - VARIABLE SPEED
- Mfr # 51-104305-14
- Zoro # G525075894
product price:Â
$
1,124.99
/ea
Free Shipping & Returns
Key Features
Product Type
Fan and Blower Motor
Shaft Diameter
1/2 in
Frame Size
48
Motor Design
ECM
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51-104305-14
- Zoro #
- G525075894
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 1/2 in
- Frame Size
- 48
- Shaft Length
- 4 1/2 in
Details
- Product Type
- Fan and Blower Motor
- Item
- MOTORS - VARIABLE SPEED
- Motor Design
- ECM
- Phase
- Single
Description
MOTORS - VARIABLE SPEED, Single Phase, Motor Design ECM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.