Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Plumbing
  4. /
  5. Water Heaters
  6. /
  7. Gas Water Heaters
  8. /
  9. Natural Gas Residential Gas Water Heater, 29 gal, 32,000 BtuH
Rheem Natural Gas Residential Gas Water Heater, 29 gal, 32,000 BtuH PROG29-32N RH63 - main

Rheem

Natural Gas Residential Gas Water Heater, 29 gal, 32,000 BtuH

  • Mfr # PROG29-32N RH63

  • Zoro # G9984204


product price: $941.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

  • Tank Capacity 29 gal
  • Fuel Type Natural Gas
  • BtuH 32,000
  • Temp. Range 80 Degrees to 155 Degrees F
  • Jacket Dia. 16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Rheem
  • MFR # PROG29-32N RH63
  • Zoro # G9984204
  • UPC #
    020352641171
  • Country of Origin United States
  • Category Gas Water Heaters

Dimensions

Jacket Dia. 16 1/2 in
Height to Top of Heater 56 7/8 in
Draft Hood Size 3 in 4 in
Height to Gas Connection 14 1/4 in
Manufacturers Warranty Length Limited 6 yr Tank and Parts
Height to Top of Vent Connection 59-3/4"
Overall Height - Water Heaters 59 3/4 in
Top Water Connection Size 3/4 in
Height to Cold Side Connection 56 7/8 in
Height to Hot Side Connection 56 7/8 in
Height to T and P Opening 50 3/4 in
Height to Cold Inlet 56.87 in
Vent Connection Size 3 in; 4 in
Overall Height 59.75 in
Height to T and P Valve 50.75 in
Gas Inlet Size 1/2 in
Height to Gas Inlet 14.25 in
Cold Inlet Size 3/4 in
Tank Diameter 16.5 in
Hot Outlet Size 3/4 in
Tank Height 56.88 in
Manufacturer Warranty Length 6 yr Limited Tank and Parts
Height to Hot Outlet 56.87 in

Details

Tank Capacity 29 gal
Fuel Type Natural Gas
BtuH 32,000
Temp. Range 80 Degrees to 155 Degrees F
Low Nox Burner Yes
Vent Type Standard
Gas Connection 1/2 in
Item Residential Gas Water Heater
Max. Pressure 150 psi
Commercial / Residential Residential
Ignition Type Piezo Igniter
Features Air/Fuel Shut-Off Device, Protective Control System
Recovery @ 90 F Rise 32.3 gph
Standards AHRI Certified, LEED Point=1, US CSA (Star)
Uniform Energy Factor 0.63
Top Nipple Spacing 8 in
Item - Water Heaters Gas Water Heater
Includes EverKleen Dip Tube
Tank Capacity - Plumbing 29.0 gal
First Hour Recovery - Water Heaters 54 gph
Residential / Commercial Residential
BtuH - Water Heaters 32,000
Fuel Type - Water Heaters Natural Gas
Energy Factor 0.6
First Hour Recovery 54 gph
Compliance ANSI, ASHRAE, ICC Code, Low Lead Compliant, NAECA
Altitude Range 8,400
Maximum Recovery Flow Rate 54 gph @ 40 Degrees F
Water Connection Location Center
Thermal Efficiency 63 %
Minimum Delivered Temperature 80 Degrees F
Low NOx Yes
Included Valves Temperature and Pressure Relief
Maximum Heating Capacity 32,000 BTU/ft/sq ft/hr/ Degrees F
Market Residential
Recovery Rate @ Rise 32.3 gph @ 90 Degrees F
Maximum Delivered Temperature 155 Degrees F
Maximum Water Pressure 150 psi
First Hour Rating 63 gal
Maximum Altitude 5,999 ft

Description

Residential Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 63 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 32,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 59.75 in, Tank Diameter 16.5 in, Included Valves Temperature and Pressure Relief, Tank Capacity 29 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 54 gph @ 40 Degrees F, Market Residential, Vent Type Standard, Cold Inlet Size 3/4 in, Energy Factor 0.6

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • NIBCO 1/2" x 1/2" x 1" NOM C Copper Bullhead Tee (611BH 1/2X1/2X1)
  • JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
  • CHRONOMITE Electric Tankless Water Heater, Undersink, Single Phase (CM-20L/277 110F)
  • ZORO SELECT 1-1/2" Close Black Pipe Nipple Sch 80 (40800)
  • RHEEM Commercial Gas Water Heater (G76-200-1)
  • RHEEM Natural Gas Residential Gas Water Heater, 40 gal, 34,000 BtuH (PROG40S-34N RH62)
  • RHEEM Natural Gas Residential Gas Water Heater, 40 gal, 38,000 BtuH (PROG40-38N RH62)
  • RHEEM Natural Gas Residential Gas Water Heater, 75 gal, 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
  • RHEEM Natural Gas Residential Gas Water Heater, 50 gal, 38,000 BtuH (PROG50-38N RH60)
  • RHEEM Natural Gas Commercial Gas Water Heater, 100 gal, 120V AC, 250,000 BtuH (GHE100SS-250A)
  • RHEEM Liquid Propane Commercial Gas Water Heater, 100 gal, 120V AC, 199900 BtuH (GHE100SU-200 LP)
  • RHEEM Liquid Propane Residential Gas Water Heater, 40 gal, 36,000 BtuH (PROG40-36P RH62)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc