Shop RHEEM

Water Heater

  • Mfr # GU100-300 LP

  • Zoro # G124161998


product price:  $11,164.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Fuel Type
Liquid Propane
Gas Inlet Size
3/4 in
Market
Commercial
Overall Height
75.25 in
Water Connection Location
Front, Top
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU100-300 LP
Zoro #
G124161998
UPC #
0020352848464
Country of Origin
United States

Dimensions

Gas Inlet Size
3/4 in
Overall Height
75.25 in
Hot Outlet Size
1 1/2 in
Cold Inlet Size
2 in
Tank Diameter
26.25 in

Details

Fuel Type
Liquid Propane
Market
Commercial
Water Connection Location
Front, Top
Condensing
Yes
Cold Inlet Type
NPT
First Hour Rating
416 gal
Included Valves
Drain, Temperature and Pressure Relief
Series
Universal High Efficienty
Hot Outlet Type
NPT
Low NOx
Yes
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Tank Capacity
100 gal
Vent Type
Direct Vent, Power Vent
Product Type
Gas Tank Water Heater
Thermal Efficiency
95 %
Maximum Heating Capacity
300,000 BtuH
Item
Commercial Gas Water Heater

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 416 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 300,000 BtuH, Overall Height 75.25 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.