Shop RHEEM

Water Heater

  • Mfr # GU75-125

  • Zoro # G124161882


product price:  $10,438.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Thermal Efficiency
95 %
Hot Outlet Size
1 1/2 in
Included Valves
Drain, Temperature and Pressure Relief
Market
Commercial
Fuel Type
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU75-125
Zoro #
G124161882
UPC #
0020352848600
Country of Origin
United States

Dimensions

Hot Outlet Size
1 1/2 in
Tank Diameter
26.25 in
Gas Inlet Size
3/4 in
Cold Inlet Size
3/4 in
Overall Height
62.63 in

Details

Thermal Efficiency
95 %
Included Valves
Drain, Temperature and Pressure Relief
Market
Commercial
Fuel Type
Natural Gas
Water Connection Location
Front, Top
Cold Inlet Type
NPT
First Hour Rating
196 gal
Series
Universal High Efficienty
Low NOx
Yes
Hot Outlet Type
NPT
Product Type
Gas Tank Water Heater
Maximum Heating Capacity
125,000 BtuH
Vent Type
Direct Vent, Power Vent
Item
Commercial Gas Water Heater
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Tank Capacity
75 gal
Condensing
Yes

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 196 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 125,000 BtuH, Overall Height 62.63 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 3/4 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.