Shop RHEEM

Water Heater

  • Mfr # GU80-200A LP

  • Zoro # G724161893


product price:  $12,241.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Condensing
Yes
Tank Capacity
80 gal
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Vent Type
Direct Vent, Power Vent
Hot Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-200A LP
Zoro #
G724161893
UPC #
0020352848662
Country of Origin
United States

Dimensions

Hot Outlet Size
1 1/2 in
Gas Inlet Size
3/4 in
Tank Diameter
26.25 in
Overall Height
65 in
Cold Inlet Size
2 in

Details

Condensing
Yes
Item
Commercial Gas Water Heater
Tank Capacity
80 gal
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Vent Type
Direct Vent, Power Vent
Hot Outlet Type
NPT
Fuel Type
Liquid Propane
Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Water Connection Location
Front, Top
Maximum Heating Capacity
200,000 BtuH
Series
Universal High Efficienty
Thermal Efficiency
95 %
Low NOx
Yes
First Hour Rating
286 gal
Included Valves
Drain, Temperature and Pressure Relief
Market
Commercial

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 286 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 200,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.