Shop RHEEM

Water Heater

  • Mfr # GU75-76

  • Zoro # G624161948


product price:  $7,815.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Tank Diameter
26.25 in
Hot Outlet Type
NPT
Low NOx
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU75-76
Zoro #
G624161948
UPC #
0020352848372
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Overall Height
62.63 in
Cold Inlet Size
3/4 in
Hot Outlet Size
1 1/2 in
Gas Inlet Size
3/4 in

Details

Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Hot Outlet Type
NPT
Low NOx
Yes
Series
Universal High Efficienty
Maximum Heating Capacity
76,000 BtuH
Included Valves
Drain, Temperature and Pressure Relief
Tank Capacity
75 gal
Vent Type
Direct Vent, Power Vent
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Fuel Type
Natural Gas
Thermal Efficiency
95 %
Condensing
Yes
Item
Commercial Gas Water Heater
Market
Commercial
First Hour Rating
140 gal
Water Connection Location
Front, Top

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 140 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 76,000 BtuH, Overall Height 62.63 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 3/4 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.