Shop RHEEM

Water Heater

  • Mfr # GU80-250A

  • Zoro # G724161947


product price:  $12,349.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Series
Universal High Efficienty
Cold Inlet Type
NPT
First Hour Rating
344 gal
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Water Connection Location
Front, Top
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-250A
Zoro #
G724161947
UPC #
0020352848563
Country of Origin
United States

Dimensions

Hot Outlet Size
1 1/2 in
Tank Diameter
26.25 in
Gas Inlet Size
3/4 in
Overall Height
65 in
Cold Inlet Size
2 in

Details

Series
Universal High Efficienty
Cold Inlet Type
NPT
First Hour Rating
344 gal
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
Water Connection Location
Front, Top
Tank Capacity
80 gal
Included Valves
Drain, Temperature and Pressure Relief
Product Type
Gas Tank Water Heater
Market
Commercial
Fuel Type
Natural Gas
Item
Commercial Gas Water Heater
Hot Outlet Type
NPT
Condensing
Yes
Thermal Efficiency
95 %
Vent Type
Direct Vent, Power Vent
Low NOx
Yes
Maximum Heating Capacity
250,000 BtuH

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 344 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 250,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.