Shop RHEEM

Water Heater

  • Mfr # GU80-350

  • Zoro # G524162045


product price:  $10,736.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Gas Tank Water Heater
Condensing
Yes
Gas Inlet Size
3/4 in
Cold Inlet Size
2 in
Hot Outlet Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-350
Zoro #
G524162045
UPC #
0020352848501
Country of Origin
United States

Dimensions

Gas Inlet Size
3/4 in
Cold Inlet Size
2 in
Hot Outlet Size
1 1/2 in
Tank Diameter
26.25 in
Overall Height
65 in

Details

Product Type
Gas Tank Water Heater
Condensing
Yes
Item
Commercial Gas Water Heater
Water Connection Location
Front, Top
Hot Outlet Type
NPT
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
Vent Type
Direct Vent, Power Vent
Cold Inlet Type
NPT
Low NOx
Yes
Market
Commercial
Thermal Efficiency
95 %
First Hour Rating
402 gal
Series
Universal High Efficienty
Included Valves
Drain, Temperature and Pressure Relief
Maximum Heating Capacity
350,000 BtuH
Tank Capacity
80 gal
Fuel Type
Natural Gas

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 402 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 350,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.