Shop RHEEM

Water Heater

  • Mfr # GU100-270 LP

  • Zoro # G324161866


product price:  $10,533.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Vent Type
Direct Vent, Power Vent
Series
Universal High Efficienty
Overall Height
75.25 in
Hot Outlet Type
NPT
Hot Outlet Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU100-270 LP
Zoro #
G324161866
UPC #
0020352848396
Country of Origin
United States

Dimensions

Overall Height
75.25 in
Hot Outlet Size
1 1/2 in
Cold Inlet Size
2 in
Tank Diameter
26.25 in
Gas Inlet Size
3/4 in

Details

Vent Type
Direct Vent, Power Vent
Series
Universal High Efficienty
Hot Outlet Type
NPT
Market
Commercial
Tank Capacity
100 gal
Included Valves
Drain, Temperature and Pressure Relief
Thermal Efficiency
95 %
Cold Inlet Type
NPT
Water Connection Location
Front, Top
Low NOx
Yes
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, CSA Certified
First Hour Rating
381 gal
Fuel Type
Liquid Propane
Condensing
Yes
Maximum Heating Capacity
270,000 BtuH
Product Type
Gas Tank Water Heater
Item
Commercial Gas Water Heater

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 381 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 270,000 BtuH, Overall Height 75.25 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.