Shop RHEEM

Water Heater

  • Mfr # GU80-350A LP

  • Zoro # G624161917


product price:  $12,669.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Vent Type
Direct Vent, Power Vent
Included Valves
Drain, Temperature and Pressure Relief
Tank Diameter
26.25 in
Cold Inlet Type
NPT
Low NOx
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GU80-350A LP
Zoro #
G624161917
UPC #
0020352848334
Country of Origin
United States

Dimensions

Tank Diameter
26.25 in
Overall Height
65 in
Hot Outlet Size
1 1/2 in
Gas Inlet Size
3/4 in
Cold Inlet Size
2 in

Details

Vent Type
Direct Vent, Power Vent
Included Valves
Drain, Temperature and Pressure Relief
Cold Inlet Type
NPT
Item
Commercial Gas Water Heater
Low NOx
Yes
Condensing
Yes
Tank Capacity
80 gal
Market
Commercial
Thermal Efficiency
95 %
Standards
ANSI Z21.10.3, ASHRAE 90.1b-2001, ASME Certified, CSA Certified
First Hour Rating
402 gal
Hot Outlet Type
NPT
Series
Universal High Efficienty
Maximum Heating Capacity
350,000 BtuH
Product Type
Gas Tank Water Heater
Fuel Type
Liquid Propane
Water Connection Location
Front, Top

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 402 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 350,000 BtuH, Overall Height 65 in, Tank Diameter 26.25 in, Included Valves Drain, Temperature and Pressure Relief, Tank Capacity 80 gal, Hot Outlet Size 1 1/2 in, Market Commercial, Vent Type Direct Vent, Power Vent, Cold Inlet Size 2 in, Condensing Yes, Energy Factor Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.