Buffer, pH 0.50,500mL
- Mfr # R1485000-500A
- Zoro # G505379998
product price:Â
$
25.49
/ea
Key Features
CAS Number
7647-01-0, 7732-18-5
Chemical Container Material
Plastic
Product Type
pH Buffer
Shelf Life
24 mo
Calibration Certificate
NIST SRM 185 & 186
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1485000-500A
- Zoro #
- G505379998
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Buffer - pH 0.50
- CAS Number
- 7647-01-0, 7732-18-5
- Chemical Container Material
- Plastic
- Product Type
- pH Buffer
- Shelf Life
- 24 mo
- Calibration Certificate
- NIST SRM 185 & 186
- Chemical Grade
- ACS, Lab
- Volume
- 500 mL
- Storage Temperature - Maximum
- 30 Degrees C
- Color
- Colorless
- Container Type
- Bottle
- Storage Temperature
- Ambient
- Container Material
- Plastic
- Standards
- ASTM, EP
- Quantity
- 1
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 15 Degrees C
- Application
- Analytical Reagent
- Molecular Weight
- 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
- Chemical Formula
- H2O; HCl
- pH Level
- 0.50 pH
- Test Parameters
- pH
- Wire Color
- Colorless
Description
pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Grade ACS, Lab, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.