Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48311825
- Zoro # G723781894
product price:Â
$
51.95
/ea
Key Features
Standards
OSHA
Form
Liquid
Chemical Formula
SO42-
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
CAS Number
7664-93-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48311825
- Zoro #
- G723781894
- UPC #
- -
- Country of Origin
- Germany
- Standards
- OSHA
- Form
- Liquid
- Chemical Formula
- SO42-
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- CAS Number
- 7664-93-9
- Calibration Certificate
- NIST
- Concentration
- 500 mg/L
- Product Type
- Ready-to-use Solution
- Volume
- 250 mL
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 77 Degrees F
- Color
- Colorless
- Item
- Calibration Solutions & Standards
- Quantity
- 1
- Application
- Boiler Water, Drinking Water Treatment, Pool Water Control, Raw Water Treatment, Waste Water Treatment
- Storage Temperature - Minimum
- 41 Degrees F
- Container Material
- Amber Glass
- Compatible Product Type
- Colorimeters
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 500 mg/L, CAS Number 7664-93-9, Chemical Formula SO42-, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.