Shop RICCA CHEMICAL

Buffer, pH 10.00,500mL

  • Mfr # R1600000-500A
  • Zoro # G704399056

product price: 
$
21.55
/ea

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1600000-500A
Zoro #
G704399056
UPC #
-
Country of Origin
United States
Item
pH Buffer
Chemical Container Material
Plastic
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Chemical Grade
ACS, Lab
Product Type
pH Buffer
Chemical Container Type
Bottle
Shelf Life
18 mo
Quantity
1
Application
Analytical Reagent
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate)
Container Material
Plastic
Standards
ASTM, EP
Chemical Formula
H2O; NaOH; NaHCO3; Na2CO3
Color
Colorless
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Volume
500 mL
Container Type
Bottle
Test Parameters
pH
pH Level
10.00 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 144-55-8, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate), Chemical Formula H2O; NaOH; NaHCO3; Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.