Shop RICCA CHEMICAL

Buffer, pH 0.95, 10L

  • Mfr # R1488000-10F
  • Zoro # G803574118

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1488000-10F
Zoro #
G803574118
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
pH Buffer
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Box
Calibration Certificate
NIST SRM 185 & 186
Product Type
pH Buffer
CAS Number
7647-01-0, 7732-18-5
Chemical Formula
H2O; HCl
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Application
Analytical Reagent
Volume
10 L
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Liquid
Container Type
Box
Standards
ASTM, EP
Color
Colorless
Quantity
1
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
Storage Temperature - Minimum
15 Degrees C
pH Level
0.95 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.