Shop RICCA CHEMICAL

Buffer, pH 7.70, 10L

  • Mfr # R1576000-10F
  • Zoro # G303563025

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Size
10 L
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1576000-10F
Zoro #
G303563025
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
pH Buffer
Chemical Container Material
Plastic
Chemical Container Type
Box
Chemical Grade
ACS, Lab
Shelf Life
24 mo
Product Type
pH Buffer
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Container Material
Plastic
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Color
Colorless
Application
Analytical Reagent
Storage Temperature
Ambient
Chemical Formula
H2O; Na2HPO4; KH2PO4
Volume
10 L
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Container Type
Box
pH Level
7.70 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.