Buffer, pH 12.45,500mL

  • Mfr # R1618000-500G
  • Zoro # G003562069
product price: 
$
30.49
/ea

Key Features

Product Type
pH Buffer
Chemical Container Size
500 mL
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Shelf Life
18 mo
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1618000-500G
Zoro #
G003562069
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 12.45
Product Type
pH Buffer
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Shelf Life
18 mo
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Chemical Container Type
Bottle
Application
Analytical Reagent
Standards
ASTM, EP
Container Type
Bottle
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Quantity
1
Chemical Formula
H2O; NaOH; KCl
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Volume
500 mL
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride)
Form
Liquid
pH Level
12.45 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews