Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48221425
- Zoro # G523781803
product price:Â
$
51.95
/ea
Key Features
Storage Temperature - Maximum
77 Degrees F
Product Type
Ready-to-use Solution
CAS Number
7487-94-7
Color
Colorless
Application
Drinking Water Treatment, Galvanization, Raw Water Treatment, Waste Water Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48221425
- Zoro #
- G523781803
- UPC #
- -
- Country of Origin
- Germany
- Storage Temperature - Maximum
- 77 Degrees F
- Product Type
- Ready-to-use Solution
- CAS Number
- 7487-94-7
- Color
- Colorless
- Application
- Drinking Water Treatment, Galvanization, Raw Water Treatment, Waste Water Treatment
- Storage Temperature - Minimum
- 41 Degrees F
- Volume
- 250 mL
- Item
- Calibration Solutions & Standards
- Chemical Formula
- NO2- -N
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Storage Temperature
- Room Temperature
- Concentration
- 0.4 mg/L
- Form
- Liquid
- Calibration Certificate
- NIST
- Quantity
- 1
- Standards
- OSHA
- Container Type
- Bottle
- Container Material
- Amber Glass
- Compatible Product Type
- Colorimeters
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 0.4 mg/L, CAS Number 7487-94-7, Chemical Formula NO2- -N, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.