Shop RICCA CHEMICAL

Buffer, pH 2.70,500mL

  • Mfr # R1494200-500A
  • Zoro # G803586333

product price: 
$
46.95
/ea

Key Features

Calibration Certificate
NIST SRM 185 & 186
Chemical Grade
ACS, Lab
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Product Type
pH Buffer
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1494200-500A
Zoro #
G803586333
UPC #
-
Country of Origin
United States
Item
Buffer - pH 2.70
Calibration Certificate
NIST SRM 185 & 186
Chemical Grade
ACS, Lab
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Product Type
pH Buffer
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Chemical Formula
H2O; HCl; HOCOC6H4COOK
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid)
Form
Liquid
Storage Temperature - Maximum
30 Degrees C
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Quantity
1
Container Material
Plastic
Volume
500 mL
Application
Analytical Reagent
Storage Temperature
Ambient
Color
Colorless
pH Level
2.70 pH
Test Parameters
pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.