Buffer, pH 4.00, 4L

  • Mfr # R1501000-4F
  • Zoro # G503562996
product price: 
$
75.29
/ea

Key Features

Product Type
pH Buffer- Color Coded Red
CAS Number
7732-18-5, 877-24-7
Chemical Container Size
4 L
Chemical Container Type
Box
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1501000-4F
Zoro #
G503562996
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer- Color Coded Red
Product Type
pH Buffer- Color Coded Red
CAS Number
7732-18-5, 877-24-7
Chemical Container Type
Box
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
ASTM, EP
Calibration Certificate
NIST SRM 185 & 186
Chemical Grade
ACS, Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Form
Liquid
Application
Analytical Reagent
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate)
Quantity
1
Storage Temperature
Ambient
Container Type
Box
Color
Colorless
Volume
4 L
Chemical Formula
H2O; HOCOC6H4COOK
Storage Temperature - Minimum
15 Degrees C
Test Parameters
pH
pH Level
4.00 pH
Wire Color
Colorless

Description

pH Buffer- Color Coded Red, Concentration Not Applicable, CAS Number 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate), Chemical Formula H2O; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews