Shop RICCA CHEMICAL

Buffer, pH 6.86,500mL

  • Mfr # R1540000-500A
  • Zoro # G805379827

product price: 
$
21.75
/ea

Key Features

Product Type
pH Buffer
Chemical Grade
ACS, Lab
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1540000-500A
Zoro #
G805379827
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Buffer - pH 6.86
Product Type
pH Buffer
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Shelf Life
24 mo
Standards
ASTM, EP
Volume
500 mL
Storage Temperature - Maximum
30 Degrees C
Container Material
Plastic
Form
Liquid
Storage Temperature - Minimum
15 Degrees C
Quantity
1
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; Na2HPO4; KH2PO4
Storage Temperature
Ambient
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water)
Application
Analytical Reagent
Container Type
Bottle
Test Parameters
pH
pH Level
6.86 pH

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water), Chemical Formula H2O; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.