Shop RICCA CHEMICAL

Buffer, pH 3.56, 20L

  • Mfr # R1498000-20F
  • Zoro # G105380233

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Shelf Life
24 mo
Product Type
pH Buffer
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Chemical Container Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1498000-20F
Zoro #
G105380233
UPC #
-
Country of Origin
United States
Item
pH Buffer
Shelf Life
24 mo
Product Type
pH Buffer
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Chemical Container Type
Box
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
7647-01-0, 7732-18-5, 877-24-7
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid)
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Color
Colorless
Storage Temperature
Ambient
Container Type
Box
Volume
20 L
Form
Liquid
Quantity
1
Chemical Formula
H2O; HCl; HOCOC6H4COOK
Application
Analytical Reagent
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
pH Level
3.56 pH
Test Parameters
pH
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, 877-24-7, Molecular Weight 18.01 g/mol (Water); 204.22 g/mol (Potassium Acid Phthalate); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl; HOCOC6H4COOK, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.