Shop ZORO SELECT
See all product information
Create Account
Carboy, PETG, 417 mm H, Colorless
- Mfr # 157-1211-OEM
- Zoro # G023356594
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Screw On Cap
Handle Style
Shouldered
Product Type
Carboy
Screw Closure Size
83 mm
Body Material
PETG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 157-1211-OEM
- Zoro #
- G023356594
- UPC #
- -
- Country of Origin
- United States
- Closure Type
- Screw On Cap
- Handle Style
- Shouldered
- Product Type
- Carboy
- Body Material
- PETG
- Capacity - Metric
- 6.9 L
- Closure Liner Material
- Unlined
- Autoclavable
- No
- Body Color
- Colorless
- Dispenser Type
- Spigot
- Includes
- Handle, Spigot, Threaded Cap
- Capacity - English
- 1 gal
- Shape
- Rectangular
- Clarity
- Clear
- Item
- Carboy
- Closure Material
- Polypropylene
- Features
- Large Handles, Rectangular Shape
- Includes Graduations
- Graduations Included
- Standards
- FDA Compliance
- Includes Closure
- Yes
- Basic Material
- Plastic
- Front Closure
- Screw On Cap
Dimensions
- Screw Closure Size
- 83 mm
- Overall Height - Metric
- 417 mm
- Overall Width - Metric
- 131 mm
- Overall Depth - Metric
- 220 mm
- Maximum Screw Closure Size
- 83 mm
- Fits Chest Size
- Large Handles, Rectangular Shape
Description
Carboy, Body Material PETG, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 6.9 L, Capacity - English 1 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 131 mm, Closure Liner Material Unlined, Overall Height - Metric 417 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Rectangular, Basic Material Plastic, Clarity Clear, Includes Handle, Spigot, Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.