Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48399612
- Zoro # G023781938
product price:Â
$
69.69
/ea
Key Features
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
Color
Colorless
CAS Number
7647-01-0, 7664-93-9
Storage Temperature
Room Temperature
Storage Temperature - Maximum
77 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48399612
- Zoro #
- G023781938
- UPC #
- -
- Country of Origin
- Germany
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Color
- Colorless
- CAS Number
- 7647-01-0, 7664-93-9
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 77 Degrees F
- Quantity
- 1
- Calibration Certificate
- NIST
- Volume
- 130 mL
- Concentration
- 1 mg/L (P (Total)); 10 mg/L (NO3- -N); 40 mg/L (CSB); 5 mg/L (NH4 -N)
- Chemical Formula
- NH4-N/COD/TOC/NO3-N/PO4-P/TP
- Application
- Raw Water Treatment, Waste Water Treatment
- Product Type
- Ready-to-use Solution
- Form
- Liquid
- Storage Temperature - Minimum
- 41 Degrees F
- Item
- Calibration Solutions & Standards
- Compatible Product Type
- Colorimeters
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Type
- Bottle
- Container Material
- Amber Glass
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 1 mg/L (P (Total)); 10 mg/L (NO3- -N); 40 mg/L (CSB); 5 mg/L (NH4 -N), CAS Number 7647-01-0, 7664-93-9, Chemical Formula NH4-N/COD/TOC/NO3-N/PO4-P/TP, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards Not Applicable, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.