Shop RICCA CHEMICAL

Buffer, pH 13.00, 4L

  • Mfr # R1625000-4A
  • Zoro # G903562107

product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
Chemical Container Size
4 L
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Shelf Life
18 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1625000-4A
Zoro #
G903562107
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Buffer - pH 13.00
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Material
Plastic
CAS Number
1310-73-2, 7447-40-7, 7732-18-5
Shelf Life
18 mo
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
Product Type
pH Buffer
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride)
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; NaOH; KCl
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Quantity
1
Volume
4 L
Color
Colorless
Container Type
Bottle
Form
Liquid
Container Material
Plastic
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
pH Level
13.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.