Buffer, pH 10.00,500mL

  • Mfr # R1602000-500G
  • Zoro # G403562119
product price: 
$
33.65
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
18 mo
Product Type
pH Buffer
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1602000-500G
Zoro #
G403562119
UPC #
-
Country of Origin
United States
Item
pH Buffer
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Shelf Life
18 mo
Product Type
pH Buffer
CAS Number
1310-73-2, 144-55-8, 497-19-8, 7732-18-5
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Chemical Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Application
Analytical Reagent
Container Material
Plastic
Volume
500 mL
Standards
ASTM, EP
Quantity
1
Storage Temperature - Maximum
30 Degrees C
Form
Liquid
Color
Colorless
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
H2O; NaOH; NaHCO3; Na2CO3
Molecular Weight
105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate)
Test Parameters
pH
pH Level
10.00 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 144-55-8, 497-19-8, 7732-18-5, Molecular Weight 105.98 g/mol (Sodium Carbonate); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 84 g/mol (Sodium Bicarbonate), Chemical Formula H2O; NaOH; NaHCO3; Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews