Buffer, pH 7.00,500mL

  • Mfr # R1551400-500A
  • Zoro # G504398945
product price: 
$
22.15
/ea

Key Features

Chemical Container Size
500 mL
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1551400-500A
Zoro #
G504398945
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer- Color Coded Green
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
pH Buffer- Color Coded Green
Shelf Life
24 mo
Storage Temperature - Minimum
15 Degrees C
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Storage Temperature
Ambient
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Quantity
1
Form
Liquid
Standards
ASTM, EP
Volume
500 mL
Container Type
Bottle
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
pH Level
7.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer- Color Coded Green, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews