Shop RICCA CHEMICAL

Buffer, pH 7.00, 20L, PK 20

  • Mfr # R1551000-20F
  • Zoro # G403563147

product price: 
$
145.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS, Lab
Product Type
pH Buffer- Color Coded Yellow
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Standards
ASTM, EP
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1551000-20F
Zoro #
G403563147
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Item
pH Buffer- Color Coded Yellow
Chemical Grade
ACS, Lab
Product Type
pH Buffer- Color Coded Yellow
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Standards
ASTM, EP
CAS Number
1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Box
Quantity
1
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Form
Liquid
Chemical Formula
H2O; NaOH; Na2HPO4; KH2PO4
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide)
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
15 Degrees C
Application
Analytical Reagent
Container Type
Box
Color
Yellow
Volume
20 L
pH Level
7.00 pH
Test Parameters
pH

Description

pH Buffer- Color Coded Yellow, Concentration Not Applicable, CAS Number 1310-73-2, 7558-79-4, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide), Chemical Formula H2O; NaOH; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 20 L, Chemical Family Type Buffer

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.