Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48141525
- Zoro # G923781908
product price:Â
$
51.95
/ea
Key Features
Color
Colorless
Storage Temperature - Minimum
41 Degrees F
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
Application
Boiler Water, Cooling Water, Drinking Water Treatment, Galvanization, Pool Water Control, Waste Water Treatment
APHA
3500Cu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48141525
- Zoro #
- G923781908
- UPC #
- -
- Country of Origin
- Germany
Details
- Color
- Colorless
- Storage Temperature - Minimum
- 41 Degrees F
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Application
- Boiler Water, Cooling Water, Drinking Water Treatment, Galvanization, Pool Water Control, Waste Water Treatment
- APHA
- 3500Cu
- Product Type
- Ready-to-use Solution
- Quantity
- 1
- Storage Temperature
- Room Temperature
- Standards
- OSHA
- Form
- Liquid
- CAS Number
- 50-00-0
- Storage Temperature - Maximum
- 77 Degrees F
- Calibration Certificate
- NIST
- Volume
- 250 mL
- Chemical Formula
- Cu
- Item
- Calibration Solutions & Standards
- Concentration
- 2 mg/L
- Compatible Product Type
- Colorimeters
- Container Material
- Plastic
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Container Type
- Pouch
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 2 mg/L, CAS Number 50-00-0, Chemical Formula Cu, APHA 3500Cu, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.