Buffer, pH 1.00, 4L

  • Mfr # R1489000-4A
  • Zoro # G303562080
product price: 
$
92.15
/ea

Key Features

Chemical Grade
ACS, Lab
Chemical Container Size
4 L
Chemical Container Type
Bottle
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST SRM 185 & 186
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1489000-4A
Zoro #
G303562080
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
pH Buffer
Chemical Grade
ACS, Lab
Chemical Container Type
Bottle
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST SRM 185 & 186
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
pH Buffer
Container Type
Bottle
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
Form
Liquid
Volume
4 L
Standards
ASTM, EP
Quantity
1
Storage Temperature - Minimum
15 Degrees C
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Chemical Formula
H2O; HCl
Application
Analytical Reagent
pH Level
1.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews