Buffer, pH 8.00,500mL

  • Mfr # R1580000-500A
  • Zoro # G704399292
product price: 
$
24.99
/ea

Key Features

Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
CAS Number
7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0
Chemical Container Type
Bottle
Product Type
pH Buffer
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1580000-500A
Zoro #
G704399292
UPC #
-
Country of Origin
United States
Item
Buffer - pH 8.00
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
CAS Number
7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0
Chemical Container Type
Bottle
Product Type
pH Buffer
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
Quantity
1
Container Type
Bottle
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Standards
ASTM, EP
Form
Liquid
Color
Colorless
Volume
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Analytical Reagent
Storage Temperature
Ambient
Chemical Formula
H2O; H3PO4; Na2HPO4; KH2PO4
Molecular Weight
136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid)
Storage Temperature - Maximum
30 Degrees C
Test Parameters
pH
pH Level
8.00 pH
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

pH Buffer, Concentration Not Applicable, CAS Number 7558-79-4, 7664-38-2, 7732-18-5, 7778-77-0, Molecular Weight 136.08 g/mol (Potassium Dihydrogen Phosphate); 141.95 g/mol (Sodium Phosphate Dibasic); 18.01 g/mol (Water); 97.99 g/mol (Phosphoric Acid), Chemical Formula H2O; H3PO4; Na2HPO4; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews