Buffer, pH 9.00, 10L

  • Mfr # R1590000-10F
  • Zoro # G703562208
product price: 
$
128.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1590000-10F
Zoro #
G703562208
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Item
Buffer - pH 9.00
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Chemical Grade
ACS, Lab
Chemical Container Material
Plastic
Product Type
pH Buffer
Shelf Life
24 mo
Chemical Container Type
Box
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Color
Colorless
Storage Temperature
Ambient
Form
Liquid
Volume
10 L
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride)
Storage Temperature - Minimum
15 Degrees C
Standards
ASTM, EP
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Storage Temperature - Maximum
30 Degrees C
Application
Analytical Reagent
Container Type
Box
Chemical Formula
H2O; H3BO3; H2O; NaOH; KCl
pH Level
9.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; H3BO3; H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Lab, Chemical Container Size 10 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews