Shop RICCA CHEMICAL

Buffer, pH 1.00, 1L

  • Mfr # R1489000-1A
  • Zoro # G204399280

product price: 
$
40.89
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
7647-01-0, 7732-18-5
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1489000-1A
Zoro #
G204399280
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Buffer - pH 1.00
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
ACS, Lab
CAS Number
7647-01-0, 7732-18-5
Product Type
pH Buffer
Calibration Certificate
NIST SRM 185 & 186
Quantity
1
Application
Analytical Reagent
Color
Colorless
Storage Temperature - Maximum
30 Degrees C
Storage Temperature
Ambient
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Chemical Formula
H2O; HCl
Container Material
Plastic
Form
Liquid
Volume
1 L
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
pH Level
1.00 pH
Test Parameters
pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185 & 186, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.