Shop RICCA CHEMICAL

Buffer, pH 9.00, 1mL

  • Mfr # R1590000-1A
  • Zoro # G304399050

product price: 
$
40.89
/ea

Key Features

Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1590000-1A
Zoro #
G304399050
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
pH Buffer
Calibration Certificate
NIST SRM 186-I-g, 186-II-g & 191d
Product Type
pH Buffer
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
ACS, Lab
CAS Number
10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5
Storage Temperature - Minimum
15 Degrees C
Container Material
Plastic
Storage Temperature
Ambient
Chemical Formula
H2O; H3BO3; H2O; NaOH; KCl
Storage Temperature - Maximum
30 Degrees C
Container Type
Bottle
Volume
1 mL
Form
Liquid
Color
Colorless
Molecular Weight
18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride)
Application
Analytical Reagent
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
ASTM, EP
Quantity
1
Test Parameters
pH
pH Level
9.00 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 10043-35-3, 1310-73-2, 7447-40-7, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 39.99 g/mol (Sodium Hydroxide); 61.83 g/mol (Boric Acid); 74.55 g/mol (Potassium Chloride), Chemical Formula H2O; H3BO3; H2O; NaOH; KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST SRM 186-I-g, 186-II-g & 191d, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.